Menu Search
THOMAS LIGHTING #SV3S121UNVPG

Standard Fluorescent Strip, 1 Lamp, T5

SKU # 73434072854 Manufacturer Series: CFI
Fixture Type: Standard Fluorescent Strip
Fixture Length: 38.25 in.
Fixture Width: 2 in.
Fixture Depth: 1.5 in.
Lamp Quantity: 1
Lamp Type: T5
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: T5 Strip Series

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 38.25 in; Fixture Width - 2.00 in; Fixture Depth - 1.50 in; Lamp Quantity - 1; Lamp Type - T5; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - CFI; Manufacturer Model - T5 Strip Series