Menu Search
SIGNIFY #8UC117W-UNV

Day-Brite Undercabinet Fluorescent Fixture, T8, 1 Lamp, 24 in. L

SKU # 78234330965
Fixture Type: Linear Undercabinet Fluorescent
Fixture Length: 24 in.
Fixture Width: 5-1/4 in.
Fixture Depth: 1-3/4 in.
Lamp Quantity: 1
Lamp Type: T8
Ballast Voltage: 120 to 277 V
Ballast Type: Electronic
Housing Color: White
Lens: White Acrylic
Certifications: cULus-Listed