Menu Search
COOPER LIGHTING SOLUTIONS #WE-232A-UNV-EB81-U

Standard Low-Profile Fixture, 32T8 Lamp, 48 in. L x 7.50 in. W x 2.63 in. D Fixture

SKU # 66240123449 Manufacturer Series: Metalux
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 7.5 in.
Fixture Depth: 2.63 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Clear Virgin Acrylic
Manufacturer Model: WE Series

Additional Info: No of Ballast: 1, Program Rapid Start, Total Harmonic Distortion: Greater Than 10 Percent