Menu Search
SIGNIFY #OWN232-347-1/2-EB

Day-BriteĀ® Indoor Commercial 48 in. 32T8 347V

SKU # 78137016667 Manufacturer Series: Series OW
Wrapround Fixture Type: Indoor Commercial
Fixture Length: 48 in.
Fixture Width: 8.63 in.
Fixture Depth: 2.69 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Virgin Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Indoor Commercial; Fixture Length - in - 48.00; Fixture Width - in - 8.63; Fixture Depth - in - 2.69; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 347; Ballast Type - Electronic; Lens - Virgin Acrylic; Additional Information - Shape: Linear; Manufacturer Brand - Day-Brite/CFI; Manufacturer Model - Series OW

Additional Info: Shape: Linear