Menu Search
THOMAS LIGHTING #DPW232UNV1/2EBOPTIS

Standard, Corridor 48 in. 32T8 120-277V

SKU # 73434086404 Manufacturer Series: DPW
Wrapround Fixture Type: Standard, Corridor
Fixture Length: 48 in.
Fixture Width: 8 in.
Fixture Depth: 3.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Additional Info: Ballast Family: Optanium