Menu Search
THOMAS LIGHTING #2SMR432-FS01-UNV

Surface Modular Luminaire, 32 w T8, 4 Lamp, 48 in. L

SKU # 73434003064 Manufacturer Series: Series SMR
Wrapround Fixture Type: Surface Modular Luminaire
Fixture Length: 48 in.
Fixture Width: 2 ft.
Fixture Depth: 4-1/16 in.
Lamp Quantity: 4
Lamp Type: 32 w T8
Ballast Voltage: 120/277 V
Ballast Type: Electronic
Lens: Prismatic Acrylic
Certifications: cULus-Listed