Menu Search
GE LIGHTING #LRXR610840MD

Lumination® Downlight Retrofit, LED; Recessed; 120-277V; 0-10V Dimming; 4000K; 1000 lm; 6 in. Round

SKU # 66205276224 Manufacturer Series: LRX Series
Type: LED Downlight Retrofit
Style: Indoor
Mounting: Recessed
Fixture Width: 6 in. Round
Lamp Quantity: 1
Lamp Type: LED
Voltage: 120-277V
CCT: 4000K
Lumens: 1000
Watts: 11W
CRI: 82
Dimmable: Yes
Retrofit: Yes
Material: Polycarbonate Trim
Finish: White
Certifications: Energy Star

Additional Info: 0-10V dimming. Suitable for wet locations, indoor covered ceiling only. UL/cUL listed. Non-IC rated.