Menu Search
SIGNIFY #S6S827K10

Lightolier LED Downlight, LED Lamp, 14.2 w, 6-3/8 in. L

SKU # 66205798884 Manufacturer Series: SlimSurface S6S
RoHS Compliant
Type: Low Profile LED Downlight
Style: Square
Mounting: Surface/Ceiling/Wall
Lens: High Transmittance
Fixture Width: 6-3/8 in.
Fixture Length: 6-3/8 in.
Lamp Type: LED
Driver: ELV/Triac Dimming
Voltage: 120V AC 50/60Hz
CCT: 2700K
Lumens: 1000
Watts: 14.2 w
CRI: 80-CRI
Dimmable: Yes
Material: Plastic Flange
Finish: Matte White
Certifications: cULus-Listed, ENERGY STARĀ® Certified