Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Indoor LED Lighting Fixtures
LED Ceiling Fixtures
#S6S835K10
SIGNIFY
#S6S835K10
Lightolier
LED Downlight, LED Lamp, 14.2 w, 6-3/8 in. L
SKU
#
66205798553
Manufacturer Series:
SlimSurface S6S
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Low Profile LED Downlight
Style:
Square
Mounting:
Surface/Ceiling/Wall
Lens:
High Transmittance
Fixture Width:
6-3/8 in.
Fixture Length:
6-3/8 in.
Lamp Type:
LED
Driver:
ELV/Triac Dimming
Voltage:
120V AC 50/60Hz
CCT:
3500K
Lumens:
1000
Watts:
14.2 w
CRI:
80-CRI
Dimmable:
Yes
Material:
Plastic Flange
Finish:
Matte White
Certifications:
cULus-Listed, ENERGY STARĀ® Certified
Downloads
Data Sheet 1