Menu Search
SIGNIFY #S7R830K10BK

Lightolier LED Downlight, LED Lamp, 14.2 w, 7-7/8 in. W

SKU # 66205798002 Manufacturer Series: SlimSurface S7R
RoHS Compliant
Type: Low Profile LED Downlight
Style: Round
Mounting: Surface/Ceiling/Wall
Lens: High Transmittance
Fixture Width: 7-7/8 in.
Lamp Type: LED
Driver: ELV/Triac Dimming
Voltage: 120V AC 50/60Hz
CCT: 3000K
Lumens: 1000
Watts: 14.2 w
CRI: 80-CRI
Dimmable: Yes
Material: Plastic Flange
Finish: Black
Certifications: cULus-Listed, ENERGY STARĀ® Certified