Menu Search
SIGNIFY #S4S830K7AL

Lightolier LED Downlight, LED Lamp, 9.5 w, 4-3/8 in. L

SKU # 66205798881 Manufacturer Series: SlimSurface S4S
RoHS Compliant
Type: Low Profile LED Downlight
Style: Square
Mounting: Surface/Ceiling/Wall
Lens: High Transmittance
Fixture Width: 4-3/8 in.
Fixture Length: 4-3/8 in.
Lamp Type: LED
Driver: ELV/Triac Dimming
Voltage: 120V AC 50/60Hz
CCT: 3000K
Lumens: 650
Watts: 9.5W
CRI: 80-CRI
Dimmable: Yes
Material: Plastic Flange
Finish: Aluminum
Certifications: cULus-Listed, ENERGY STARĀ® Certified