Menu Search
SIGNIFY #BP2448L35KU

LED Flat Panel, 48W, 2 ft. L x 4 ft. W, 3500K

SKU # 19009613081 Manufacturer Series: PILA
Type: Backlit LED Flat Panel
Style: Rectangular
Mounting: Recessed T-Bar
Light Distribution: Uniform
Lens: Acrylic Diffuser
Fixture Width: 4 ft.
Fixture Length: 2 ft.
Fixture Depth: 1.97 in.
Lamp Type: LED
Driver: 0 to 10 V to 10% Dimming
Voltage: 120-277V AC 50/60Hz
CCT: 3500K
Lumens: 4800
Watts: 48W
CRI: ≥ 80-CRI
Dimmable: Yes
Housing: Steel
Material: Extruded Aluminum Frame
Finish: White Painted
Packaging: Pallet
Quantity: 14
Certifications: cETLus, DLC Listed