Menu Search
STANDARD PRODUCTS #CL14/S2/25W/30K/RND/WH/STD

LED Ceiling Luminaire, LED Lamp, 25 w, 14 in. L, 1783 lm

SKU # 06954966714

Compare

Maximum number of products selected.
Type: LED Ceiling Luminaire
Style: Round
Mounting: Ceiling
Lens: Frosted Polycarbonate
Fixture Length: 14 in.
Fixture Depth: 3 in.
Lamp Type: LED
Voltage: 120V
CCT: 3000K
Lumens: 1783
Watts: 25W
CRI: 80-CRI
Dimmable: Yes
Finish: White
Packaging: Case
Quantity: 4
Certifications: cULus Listed, Energy StarĀ® Certified, ICES-005, FCC Approved