Menu Search
SIGNIFY #2FXP38L840-2-DS-347-DIM-2X2

Day-Brite Recessed LED Luminaire, 347 V, 3800 lm, 33 w, 4000K

SKU # 78419742833 Manufacturer Series: FluxPanel 2F
Type: Recessed LED Luminaire
Fixture Width: 23-13/16 in.
Fixture Length: 47-3/4 in.
Fixture Depth: 1-15/16 in.
Voltage: 347V
Watts: 33W
Driver: 0 to 10 V Dimming
Lumens: 3800
Dimmable: Yes
CCT: 4000K
Certifications: UL, cULus, cETLus, DLC Listed, CSA-Certified, ANSI-C78.377, FCC Title 47 Part 15 Class A

Day-Brite/CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended and surface mount orientation.