Menu Search
SIGNIFY #516120

Philips™ Recessed LED Troffer, 120 to 277 V, 31 w, 4 ft. L, 3500K

SKU # 78108714904 Manufacturer Series: EvoKit
RoHS Compliant
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.95 in.
Voltage: 120-277V
Watts: 31 w
Lumens: 4200 lm Initial, 70,000 lm Maintenance
CCT: 3500K
Lens: Ribbed
Certifications: cULus, DCL Listed

The Philips EvoKit LED retrofit kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling w