Menu Search
SIGNIFY #1EVG38L840-4-D-UNV-DIM

Day-Brite Recessed LED Troffer, 120 to 277 V, 3800 lm, 32 w, 4000K

SKU # 78419717873 Manufacturer Series: EvoGrid

Compare

Maximum number of products selected.
Type: Recessed LED Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Voltage: 120-277V
Watts: 32W
Driver: 0 to 10 V Dimming
Lumens: 3800
Dimmable: Yes
CCT: 4000K
Lens: Opal
Fixture Color: Matte White
Air Function: Static
Certifications: DLC, cETLus Listed, CSA-Certified

Day-Brite/CFI EvoGrid recessed utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compar