Menu Search
SIGNIFY #2TG43L835-4-FS-02F-UNV-DIM

Day-Brite Recessed LED Troffer, 120 to 277 V, 4300 lm Nominal

SKU # 78234333203 Manufacturer Series: T-Grid
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3 in.
Voltage: 120-277V
Driver: 0 to 10 V Dimming
Lumens: 4300 lm Nominal
Dimmable: Yes
CCT: 3500K
Lens: Pattern 12 Prismatic Acrylic
Door Type: Flat Steel Frame
Certifications: UL, DLC, cETLus Listed, CSA-Certified

T-Grid LED troffer is an energy efficient low profile luminaire offering excellent performance for general lighting applications such as offices, schools, healthcare, or retail. Featuring a frosted prismatic lens to enhance visual comfort, the T-Grid LED