Menu Search
SIGNIFY #2EVG48L835-4-D-UNV-DIM

Day-Brite Recessed LED Troffer, 120 to 277 V, 4800 lm, 47 w, 3500K

SKU # 78419702896 Manufacturer Series: EvoGrid
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Voltage: 120-277V
Watts: 47 w
Driver: 0 to 10 V Dimming
Lumens: 4800
Dimmable: Yes
CCT: 3500K
Lens: Opal
Fixture Color: Matte White
Air Function: Static
Certifications: DLC, cETLus Listed, CSA-Certified

Day-Brite/CFI EvoGrid recessed utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compar