Menu Search
SIGNIFY #2TG8231U6R-12-347-1/2-EB

Day-Brite Recessed LED Troffer, 347 V, 2 ft. L x 2 ft. W

SKU # 78137042986 Manufacturer Series: TG8
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Voltage: 347V
Lens: Prismatic Acrylic
Door Type: Flat Steel Frame
Certifications: cULus-Listed

TG8 lensed troffer is a quality low profile recessed luminaire with specification features. It is designed around T8 lamps and electronic ballasts.