Menu Search
SIGNIFY #515973

Philips Recessed LED Troffer, 347 V, 24 w, 2 ft. L x 2 ft. W

SKU # 78108714890 Manufacturer Series: EvoKit
RoHS Compliant
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 2.95 in.
Voltage: 347V
Watts: 24W
Driver: 0 to 10 V Dimming
Lumens: 3200 lm Initial, 70,000 lm Maintenance
Dimmable: Yes
CCT: 3500K
Lens: Ribbed
Certifications: cULus, DCL Listed

The Philips EvoKit LED retrofit kits are an energy efficient, easy to install solution to upgrade your fluorescent troffers to LED. Compatible with both standard and narrow T-grids, they offer a simple retrofit that will improve the look of your ceiling w