Menu Search
COOPER LIGHTING SOLUTIONS #UHB-24-UNV-L840-CD-U

Metalux Fixture, Round High-Bay; LED; Aluminum; 120-277V; 14 in. Dia.; 197W; 26600 lm; 4000K

SKU # 08008388594 Manufacturer Series: UHB
Fixture Type: Round High-Bay Fixture
Reflector Type: Aluminum
Reflector Size: 14 in. Dia.
Input Watts: 197W
Voltage: 120-277V
Driver: Dimming
Lamp: LED
CRI: >80
CCT: 4000K
Lumens: 26600
Dimmable: Yes
Guard: Not Included
Finish: White
Mounting: 1/2 in. Threaded Hub
Certifications: DLC Premium, NSF

Additional Info: UL listed. IP65 rated.