Menu Search
COOPER LIGHTING SOLUTIONS #RPGC25-MS/DIM-L20

Lumark Garage and Canopy Luminaire, LED Lamp, 60 w, 4000K, White

SKU # 08008391182 Manufacturer Series: RPGC

Compare

Maximum number of products selected.
Fixture Type: Parking Garage and Canopy Low Bay Luminaire
Reflector Type: Round
Input Watts: 60 w
Voltage: 120-277V AC 50/60Hz
Driver: Electronic, 0 to 10 V Dimming
Lamp: LED
CRI: 70-CRI
CCT: 4000K
Lumens: 3700 to 7800 lm
Dimmable: Yes
Dimensions: LxW: 12 x 3-3/8 in.
Lens: Polycarbonate
Material: Die-cast Aluminum
Finish: White
Mounting: Wall
Mounting Height: 9 to 20 ft.
Certifications: UL/cULus-Listed, DLC Listed, ISO-Certified, FCC Class A

The Lumark RPGC round parking garage and canopy luminaire is an innovative, energy efficient LED fixture. The RPGC is designed to replace traditional HID fixtures on a one to one basis from 150 w up to 250 w HID. The low profile, rugged construction, features a selectable lumen switch that allows for seamless integration into illuminating parking garages, canopy, stairwells and low bay retail installations where high security illumination and energy savings are needed.