Menu Search
COOPER LIGHTING SOLUTIONS #SSLED-LD5-24WUNVL840CD2MP/SHKU

Metalux® LED Round High Bay; 120-277V; 24000 lm; Wide. Dist.; Modular Plug w/Fixture Loop

SKU # 08008376235 Manufacturer Series: Steeler
RoHS Compliant
Fixture Type: LED Round High Bay
Input Watts: 224W
Voltage: 120-277V
Driver: 2 Driver (18HT, 24, 24HT, 30, 36) Dimming
Lamp: LED 5.0
CRI: 80
CCT: 4000K
Lumens: 24000
Dimmable: Yes
Dimensions: Dia: 16-7/8 in.
Guard: Not Included
Lens: Polycarbonate
Material: Die-cast Aluminum
Finish: White Polyester Powder Coated
Mounting: Suspended, Modular Plug w/Fixture Loop
Mounting Height: 30 ft.
Distribution: Wide
Approx Wt: 19 lb.
Certifications: DLC, UL
Retrofit: Yes

The Steeler LED is a designed for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs, and color temperatures make the Steeler LED ideal for industrial, commercial, manufacturing, gymnasium, and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary discrete, low-brightness LED module assembly delivers best in class optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, and a reduced carbon footprint.