Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Indoor LED Lighting Fixtures
LED High-Low Bay Fixtures
#PVM9L2C/UNV1
EATON CROUSE-HINDS SERIES
#PVM9L2C/UNV1
LED High Bay Fixture, 74 w, 9134 lm, 5000K
SKU
#
66227642410
Manufacturer Series:
Pro PVM
Add to List
Add to Quote
Specifications
Fixture Type:
High Bay Fixture
Input Watts:
74 w
Voltage:
120-277V AC 50/60Hz, 108-250V DC
Driver:
0 to 10 V Dimming
Lamp:
LED
CRI:
70-CRI
CCT:
5000K
Lumens:
9134
Dimmable:
Yes
Dimensions:
LxWxH: 11.83 x 10.77 x 11.03 in.
Material:
Die-cast Aluminum
Finish:
Corro-freeā¢ Epoxy Powder Coated
Mounting:
3/4 in. Ceiling
Distribution:
Type V
Approx Wt:
20.8 lb.
Certifications:
DLC Listed, UL-1598, 1598A, CSA C22.2 File No. 250, CE-Marked, NEC/CEC, IEC-Approved
Retrofit:
250 to 320 w HID
Downloads
Data Sheet 1