Menu Search
EATON CROUSE-HINDS SERIES #PVML-9-UNV1-S891

LED High Bay Fixture, 74 w, 9134 lm, 5000K

SKU # 66227689663 Manufacturer Series: Pro PVM
Fixture Type: High Bay Fixture
Input Watts: 74 w
Voltage: 120-277V AC 50/60Hz, 108-250V DC
Driver: 0 to 10 V Dimming
Lamp: LED
CRI: 70-CRI
CCT: 5000K
Lumens: 9134
Dimmable: Yes
Dimensions: LxWxH: 13 x 12.75 x 13.13 in.
Material: Die-cast Aluminum
Finish: Corro-freeā„¢ Epoxy Powder Coated
Distribution: Type V
Approx Wt: 20.8 lb.
Certifications: DLC Listed, UL-1598, 1598A, CSA C22.2 File No. 250, CE-Marked, NEC/CEC, IEC-Approved
Retrofit: 250 to 320 w HID