Menu Search
GENLYTE SOLUTIONS - SIGNIFY #HCY1421L8CST-UN3-DIM

Day-Brite/CFI Luminaire, Sealed LED High Bay; 120-347V; 4000/5000K; 14000/21000 lm

SKU # 19009613164 Manufacturer Series: HCY
RoHS Compliant
View more versions of this product
Lumens: 14000/21000 lm
Reflector Type: Polycarbonate
Reflector Size: 16 in.
Driver: 0-10V Dimming
Lamp: LED
CRI: 80
Dimmable: Yes
Dimensions: H x Dia.: 8-5/8 x 12-1/2 in.
Lens: Clear Polycarbonate
Material: Steel
Finish: Black
Mounting: Hook
Mounting Height: Up to 50 ft.
Distribution: General
Certifications: DLC Pemium
Fixture Type: Sealed LED High Bay Luminaire
Input Watts: 102-144W
Voltage: 120-347V
CCT: 4000/5000K Selectable

The Day-Brite HCY LED Sealed High Bay DualSelect is available to service a wide range of applications where functional lighting is needed with an aesthetic appeal. With DLC Premium certification and NEMA 4X rating, the HCY High-Bay features a field-adjustable lumen output switch, selectable colour temperatures and a voltage sensing 120-347V driver making it one of the most versatile high bay on the market!

Additional Info: Includes 6 ft. cord. Reflector sold separately. cULus listed for wet locations. IP65 and NEMA4X rated.