Menu Search
SIGNIFY #FBY18L840-UNV

Day-Brite High Bay Luminaire, LED Lamp, 133 w, 120 to 277 V, 4000K

SKU # 78419765311 Manufacturer Series: Series FBY
RoHS Compliant
Fixture Type: Industrial High Bay Luminaire
Reflector Type: Plastic
Input Watts: 133 w
Voltage: 120-277V
Driver: 0 to 10 V Dimming
Lamp: LED
CRI: 80-CRI
CCT: 4000K
Lumens: 18000
Dimmable: Yes
Dimensions: LxWxH: 24-1/8 x 11-1/2 x 2-3/8 in.
Lens: Plastic
Material: Metal
Finish: Polyester Powder
Mounting: Cable/Chain
Distribution: General
Certifications: UL-1598, cETLus, DLC Listed

The FBY LED high bay provides versatility in form and function. With a wide range of lumen packages and accessories available, this luminaire can be used in many different applications ranging from warehouses and manufacturing facilities to retail outlets