Menu Search
SIGNIFY #HCX22L840-UNV-DIM

Day-Brite High Bay Luminaire, LED Lamp, 161 w, 120 to 277 V, 4000K

SKU # 78419763183 Manufacturer Series: Series HCX
RoHS Compliant
Fixture Type: Sealed Industrial High Bay Luminaire
Reflector Type: Plastic
Input Watts: 161 w
Voltage: 120-277V
Driver: 0 to 10 V Dimming
Lamp: LED
CRI: 80-CRI
CCT: 4000K
Lumens: 22000
Dimmable: Yes
Dimensions: DiaxH: 14 x 7.6 in.
Lens: Plastic
Mounting: Suspension
Distribution: General
Certifications: cULus, DLC Listed

Functional high bay lighting has a new look with LED sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 22,000 lm with efficacies u