Menu Search
SIGNIFY #FBX24LL40-UNV-LFA

Day-Brite High Bay Luminaire, LED Lamp, 178 w, 120 to 277 V, 4000K

SKU # 78137059457 Manufacturer Series: Series FBX
RoHS Compliant
Fixture Type: Industrial Linear High Bay Luminaire
Reflector Type: Plastic
Input Watts: 178 w
Voltage: 120-277V
Driver: 0 to 10 VDC Dimming
Lamp: LED
CRI: 80-CRI
CCT: 4000K
Lumens: 24000
Dimmable: Yes
Dimensions: LxWxH: 24 x 23-7/8 x 2-7/8 in.
Lens: Frosted Acrylic
Material: Metal
Finish: Polyester Powder
Mounting: Suspended
Distribution: General
Certifications: UL-1598, ETL Listed

The FBX LED high bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energ