Menu Search
SIGNIFY #FSS220L840-347-DIM

Day-Brite LED Strip Light Luminaire, 17 w, 347 V, 2 ft. x 2-1/2 in.

SKU # 78419729504 Manufacturer Series: FluxStream FSS
RoHS Compliant
Fixture Type: Linear LED Strip Light Luminaire
Fixture Length: 2 ft.
Fixture Width: 2-1/2 in.
Fixture Depth: 3 in.
Lamp Type: LED
Watts: 17W
Voltage: 347V
Lumens: 2000
Color: White
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: 0 to 10 V Dimming

The FluxStream family of LED linear luminaires deliver high quality, more uniform light versus fluorescents for a greater range of applications. Choose FluxStream for simple, robust LED light industrial commercial linear lighting solutions that need to pe