Menu Search
SIGNIFY #FSI440L835-UNV-DIM

Day-Brite LED Strip Light Luminaire, 31 w, 120 to 277 V, 4 ft., LED

SKU # 78419727054 Manufacturer Series: Series FSI
RoHS Compliant
Fixture Type: Linear LED Strip Light Luminaire
Fixture Length: 4 ft.
Fixture Width: 4-1/4 in.
Fixture Depth: 3-1/8 in.
Lamp Type: LED
Watts: 31 w
Voltage: 120-277V
Lumens: 4000
Color: White
Color Temperature: 3500K
CRI: 80-CRI
Dimmable: 0 to 10 V Dimming

Day-Brite/CFI FluxStream LED industrial is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with unparalleled energy efficiency.