Menu Search
SIGNIFY #FSS440L835-347-DIM

Day-Brite LED Strip Light Luminaire, 31 w, 347 V, 4 ft. x 2-1/2 in.

SKU # 62225278145 Manufacturer Series: FluxStream FSS
RoHS Compliant
Fixture Type: Linear LED Strip Light Luminaire
Fixture Length: 4 ft.
Fixture Width: 2-1/2 in.
Fixture Depth: 3 in.
Lamp Type: LED
Watts: 31 w
Voltage: 347V
Lumens: 4000
Color: White
Color Temperature: 3500K
CRI: 80-CRI
Dimmable: 0 to 10 V Dimming

The FluxStream family of LED linear luminaires deliver high quality, more uniform light versus fluorescents for a greater range of applications. Choose FluxStream for simple, robust LED light industrial commercial linear lighting solutions that need to pe