Menu Search
SIGNIFY #FSS880L835-347-DIM

Day-Brite Linear LED Strip Light Fixture, 58 w, 347 V, 8 ft., LED

SKU # 62225278146 Manufacturer Series: FluxStream FSS
RoHS Compliant
Fixture Type: Linear LED Strip Light Fixture
Fixture Length: 8 ft.
Fixture Width: 3 in.
Fixture Depth: 2-1/2 in.
Lamp Type: LED
Watts: 58W
Voltage: 347V
Lumens: 8000
Color: White
Color Temperature: 3500K
CRI: 80-CRI
Dimmable: Yes

The FluxStream family of LED linear luminaires deliver high quality, more uniform light versus fluorescents for a greater range of applications. Choose FluxStream for simple, robust LED light industrial commercial linear lighting solutions that need to pe