Menu Search
SIGNIFY #FSW220L835-UNV-DIM

Day-Brite Wraparound Linear LED Fixture, 16.6 w, 120 to 277 V, LED

SKU # 62225278211 Manufacturer Series: FluxStream FSW
RoHS Compliant
Fixture Type: Wraparound Linear LED Fixture
Fixture Length: 2 ft.
Fixture Width: 4-1/16 in.
Fixture Depth: 3-3/8 in.
Lamp Type: LED
Watts: 16.6 w
Voltage: 120-277V
Lumens: 2000
Color: White
Color Temperature: 3500K
CRI: 80-CRI
Dimmable: Yes