Menu Search
COOPER LIGHTING SOLUTIONS #WPLLED45-HV

Lumark Wall Pack, 120 to 277 V, 18-15/16 in. L x 7-13/16 in. W

SKU # 08008314268 Manufacturer Series: Series WPL
Fixture Type: LED Wall Pack
Fixture Length: 18-15/16 in.
Fixture Width: 7-13/16 in.
Fixture Depth: 9-1/2 in.
Lamp Type: LED
Lumens: 15960
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: Yes
Watts: 120W
Voltage: 120-277V
Housing Finish: Powder Coated Bronze
Lens: Borosilicate Glass
Certifications: UL, DLC Listed, FCC Class A, IP66 Rated