Menu Search
RAB DESIGN LIGHTING #SMW4N-LED48-B-4K-WHT-FR

Wraparound, LED Surface Mount; 120-277V; 4000K; 48 in.; Not Dimmable

SKU # 06118480362 Manufacturer Series: SMW4N
Wraparound Fixture Type: LED Surface Mount Wraparound
Fixture Length: 48 in.
Fixture Width: 5.3 in.
Fixture Depth: 4.8 in.
Voltage: 120-277V
Watts: 48.4W
Lumens: 5111
CRI: >80
CCT: 4000K
Lens: Frosted Polycarbonate
Dimmable: No
Material: Steel
Finish: White
Certifications: ETL Listed, DLC