Menu Search
SIGNIFY #FSX440L840-UNV

Day-Brite Luminaire, Sealed LED Strip; 120-277V; 4000 lm; 4000K; 4 ft.

SKU # 78419741610 Manufacturer Series: FluxStream
RoHS Compliant
Fixture Type: Sealed LED Strip Luminaire
Fixture Length: 4 ft.
Fixture Width: 3-1/4 in.
Fixture Depth: 5 in.
Lamp Type: LED
Voltage: 120-277V
Lumens: 4000
Color Temperature: 4000K
CRI: 80
Dimmable: No

The FluxStream LED sealed strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial, and residential applications.