Menu Search
SIGNIFY #FSW440L835-347-DIM

Day-Brite LED Wraparound Fixture, 347 V, 31 w, 4000 lm

SKU # 78419726692 Manufacturer Series: FluxStream FSW
Wraparound Fixture Type: Linear LED Wraparound
Fixture Length: 4 ft.
Fixture Width: 4-1/16 in.
Fixture Depth: 3-3/8 in.
Voltage: 347V
Watts: 31 w
Driver: 0 to 10 V Dimming
Lumens: 4000
CRI: 80-CRI
CCT: 3500K
Lens: Frosted Acrylic
Dimmable: Yes
Material: Cold Rolled Steel
Finish: Baked White Acrylic Matte
Certifications: cETLus, DLC Listed

FluxStream LED wraparound is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.