Menu Search
STANDARD PRODUCTS #6511

Polycarbonate Fluorescent Lamp Sleeve T12

SKU # 06954935123
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 96 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)