Menu Search
STANDARD PRODUCTS #6504

Polycarbonate Fluorescent Lamp Sleeve T8

SKU # 06954935103
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T8
Lamp Length: 48 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)