Specifications
Type:
CFL
Bulb Shape:
PL-L
Bulb:
Long
Base:
4-Pin (2G11)
Watts:
18W
Voltage:
58V
Lumens:
1250
Color Temperature:
3000K
Average Life - hrs:
15000 hr.
Length:
8-15/16 in.
CRI:
82
Packaging:
25 (priced per lamp)
Contains Mercury:
Yes
Description
Lamp: CFL; Bulb Shape: PL-L; Bulb: Long; Base: 4-Pin 2G11; Watts: 18W; Lumens: 1250: Color Temperature: 3000K; Average Life - hrs: 12000; CRI: 82; Contains Mercury: Yes