Menu Search
SIGNIFY #146811

Lamp, CFL, PL-S, Short, 13W

SKU # 04667714681
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin GX23
Watts: 13W
Lumens: 825
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 7-1/64 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp