Menu Search
SIGNIFY #148734

Lamp, CFL, PL-S, Short, 7W

SKU # 04667714873
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin G23
Watts: 7W
Voltage: 46V
Lumens: 400
Color Temperature: 4100K
Average Life - hrs: 10000 hr.
Length: 5.25 in.
CRI: 82
Packaging: 60 (priced per lamp)
Contains Mercury: Yes