Menu Search
SIGNIFY #146324

Lamp, CFL, PL-T, Triple Tube, 57W

SKU # 04667714632
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-5)
Watts: 57W
Voltage: 175V
Lumens: 4300
Color Temperature: 3500K
Average Life - hrs: 12000 hr.
Length: 7-51/64 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes