Menu Search
SIGNIFY #414060

Energy Saver Lamp, CFL, T2, 23W 110-127V

SKU # 04667741406

Compare

Maximum number of products selected.
Type: CFL
Bulb Shape: T2
Base: Medium Screw (E26)
Watts: 23W
Voltage: 110-127V
Color: Cool White
Lumens: 1600
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 4.5 in.
CRI: 82
Packaging: 6
Contains Mercury: Yes