Menu Search
EIKO #F32T8/841K

Fluorescent Lamp, 32W, Medium Bi-Pin (G13), T8, CRI 85

SKU # 03129349589
RoHS Compliant
Type: Fluorescent Lamp
Bulb Shape: Linear Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Color: Cool White
Lumens: 2950 Initial, 2800 Mean
Color Temperature: 4100K
Average Life - hrs: 24000 - 30000 hrs Instant Start, 30000 - 36000 hrs Programmed Start
Length: 48 in.
CRI: 85
Packaging: 36/Carton
Contains Mercury: 3 mg
Coating: Phosphor