Menu Search
SIGNIFY #DWAE232-347-1/2-EB

Philips™ Fluorescent Lamp, 32 w, T8, Tubular, 48 in., Linear

SKU # 78137031959
Type: Vapour-tight Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-8
Watts: 32W
Lamp Style: Linear
Voltage: 347V
Length: 48 in.