Menu Search
SIGNIFY #332411

Fluorescent, T5, 2-Pin G5, 6W

SKU # 04667711463
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 6W
Lamp Style: Tubular, Cool White
Color: Cool White
Lumens: 295
Color Temperature: 4100K
Average Life - hrs: 7500 hr.
Length: 9 in.
CRI: 62
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 6W; Lamp Style: Tubular, Cool White; Color: Cool White; Average Life - hrs: 7500; Lumens: 295; Color Temperature: 4100K