Menu Search
SIGNIFY #281931

PLUS Fluorescent, T8, Medium Bi-Pin, 17W

SKU # 04667728193 Manufacturer Series: 800
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Voltage: 275V
Color: TL865
Lumens: 1300
Color Temperature: 6500K
Average Life - hrs: 24000 hr.
Length: 24 in.
CRI: 86
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 17W; Lamp Style: Tubular, Programmed Start ; Color: TL865; Average Life - hrs: 44000; Lumens: 1275; Color Temperature: 6500K