Menu Search
SIGNIFY #280925

Fluorescent, T8, Medium Bi-Pin, 25W

SKU # 04667728092 Manufacturer Series: 800
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 25W
Lamp Style: Tubular, Programmed Start
Voltage: 309V
Color: Daylight
Lumens: 2175
Color Temperature: 5000K
Average Life - hrs: 20000 hr.
Length: 36 in.
CRI: 85
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 25W; Lamp Style: Tubular, Programmed Start ; Color: Daylight; Average Life - hrs: 36000; Lumens: 2150; Color Temperature: 5000K